SPARTEX 67528Q ALL DRIVERS AND VISITORS MUST REPORT TO SITE OFFICE (6


Informational sign Spartex

References
spartex:UK-67528Q
rubix:225A5164
manufacturer :67528Q
brand logo
brand logo
Technical specifications

Product details : SPARTEX 67528Q ALL DRIVERS AND VISITORS MUST REPORT TO SITE OFFICE (6


Site traffic signs help to direct traffic safely on site and advise of their actions




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
Modelaluminium
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 62.52 excl. VAT
/ Each
£ 75.02 incl. VAT
  • Usually arrives within 14 working days