Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Hygiene
Skin cleansing
Cleansing Wash
DEB INSTANT FOAM 1 LITRE FOR TOUCH FREE
DEB INSTANT FOAM 1 LITRE FOR TOUCH FREE
Deb InstantFOAM® Complete 1L Touch free
References
deb skin care (sc johnson):
IFS1LTFEN
rubix:
45004697
Technical specifications
Packaging
Cartridge
Capacity
1
l
Product details
Technical specifications
Product details : DEB INSTANT FOAM 1 LITRE FOR TOUCH FREE
omplete broad spectrum activity -Highly effective formula kills 99.999% of many common germs and is fully tested and proven to be bactericidal, virucidal, yeasticidal and mycobactericidal.
Technical specifications
Attributes
Packaging
Cartridge
Capacity
1
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.52
excl. VAT
/
Each
£
30.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SUPER 800-292-1124 W15 ANTIBACTERIAL HANDSOAP 5 LITRES
TORK 470022 FOAM SOAP 800ML
KLEENEX 6383 EXTRA GEL HAND SANITISER CASSETTE CLEAR 1.2L PK4
DEB STOKO KSP250ML KRESTO SPECIAL ULTRA HAND CLEANSER WITH SOLVENT
KLEENEX 6333 FREQUENT USE HAND CLEANSER CASSETTE CLEAR 1L PK6
DEB SOLOPOL CLASSIC 250ML SOL250ML
DEB STOKO PURE WASH CARTRIDGE 1L
KLEENEX 6396 BOTANICS LUXURY FOAM HAND WASH CASSETTE GREEN 1.2LTR PK4
SCOTT 6393 CONTROL ALCOHOL FOAM HAND SANITISER 1.2L PK4
DEBSTOKO SCU2LT SOLOPOL CLASSIC EXTRA HAND CLEANER 2LTR CARTRIDGE
DEB KRESTO SPECIAL ULTRA KSP2LT HAND CLEANSER 2LTR
DEB OXYBAC PERFUMED FREE ANTIBAC FOAM HAND WASH 1L OXY1L
TORK 420601 SHOWER CREAM LIQUID S1
DEB STOKO ROSE FOAM WASH CARTRIDGE 1L
SPARTEX 897528 HEAVY DUTY HAND WASHING CLEANER 3.8L