References
IMI Norgren:100111200
Rubix:119A0116
Manufacturer :100111200


Technical specifications
| Material | sintered bronze |
|---|---|
| Connection 1 | ø 12 mm (plug-in / push-in) |
Product details : NORGREN 100111200 PFIT 12MM STEM SILENCER
Silencer Plug 12 Pneufit
Pneufit Silencer Ø12mm 100111200
Technical specifications
Attributes
| Material | sintered bronze |
|---|---|
| Connection 1 | ø 12 mm (plug-in / push-in) |
| Profile | plug-in silencer (rod-type) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 12.66 excl. VAT
/ Each
£ 15.19 incl. VAT
- Usually arrives within 14 working days