FESTO 2255 PIPE SOCKET QM-1/4-1/4


Sleeve

References
festo:QM-1/4-1/4
rubix:118A2010
manufacturer :2255
ean:4052568018139
QM-1/4-1/4 Sleeve
brand logo
Technical specifications
MaterialAnodised Wrought Aluminium Alloy (Sleeve)
Connection 1G 1/4 in
See all Specifications

Product details : FESTO 2255 PIPE SOCKET QM-1/4-1/4


Sleeve QM-1/4-1/4 Product weight=9 g, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, sleeve=(* Wrought Aluminium alloy, * Anodised)

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x19x18 mm
Logistic Weight9,22 g
MaterialAnodised Wrought Aluminium Alloy (Sleeve)
Connection 1G 1/4 in
ProfileQM
Connection 2G 1/4 in
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
  • In stock: Next day delivery