References
IMI Norgren:C02260628
Rubix:115A3460
Manufacturer :C02260628


Technical specifications
| Material | pbt (body) / nickel-plated brass (threaded parts) / stainless steel (locking ring) / nbr (seals, silicone-free) |
|---|---|
| Connection 1 | g1/4 |
Product details : NORGREN C02260628 PFITC 6MM-G1/4 FEMALE ADPT
Pneufit-C Straight adaptor female thread Ø6mm x G1/4" C02260628
Technical specifications
Attributes
| Material | pbt (body) / nickel-plated brass (threaded parts) / stainless steel (locking ring) / nbr (seals, silicone-free) |
|---|---|
| Connection 1 | g1/4 |
| Profile | iso g |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- Usually arrives within 14 working days