References
Camozzi:2939 8
Rubix:203A0162
Documents
Product details : CAMOZZI SILENCER-POLYETHELENE- 8MM 2939 8
Silencers are indispensable elements for eliminating or reducing the characteristic noise of compressed air during discharge operations. When carrying out maintenance, the silencers should be degreased using white spirit or paraffin and compressed air blown through them in the opposite direction to operation.
Applications
Industrial
Technical specifications
Attributes
| Material | polyethylene |
|---|---|
| Length | 43.5 mm |
| Max. service pressure | 10 bar |
| Sound level | 89 dB |
| Min. temperature | -40 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Usually arrives within 14 working days

