AMTE silencer
Logistics dimensions (L x W x H) | 17x5x5 mm |
---|---|
Logistic Weight | 1,67 g |
Material | Brass (Screwed Plug);Bronze (Shock Absorber Insert) |
Length | 19.8 mm |
Max. service pressure | 10 bar |
Sound level | 72 dB |
Min. temperature | -40 °C |
Max. temperature | 80 °C |
In stock: Next day delivery