Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE EXHAUST SILENCER POLYETHYLENE G1/2IN 869654
MECALINE EXHAUST SILENCER POLYETHYLENE G1/2IN 869654
POROUS POLYETHYLENE SILENCER - MALE THREAD
References
mecaline:
869654
rubix:
208A5034
ean:
3660338233609
Technical specifications
Connecting diameter (inch)
1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE EXHAUST SILENCER POLYETHYLENE G1/2IN 869654
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
Connecting diameter (inch)
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.32
excl. VAT
/
Each
£
15.98
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
FESTO 526475 SILENCER UC-QS-10H
AVENTICS R412007715
SMC ANB1-C10 SILENCER
NORGREN MA012C SHELLTYPE EXHAUST SILENCER G1
NORGREN T45P0004 4MM STEM PLASTIC SILENCER
AVENTICS R412007519
LEGRIS 0675 00 10 SILENCER MALE 1/8IN BSPP
CAMOZZI SILENCER 2921 1/4
NORGREN T40C3800 FILTER (3/8)
FESTO 534220 SILENCER UC-1/4-20
MECALINE STANDARD EXHAUST SILENCER G1/2IN 869346
AVENTICS 1827000004 SILENCERS SERIES SI1
FESTO 165007 SILENCER UC-QS-6H
NORGREN M/S8 G1 EXHAUST SILENCER
AVENTICS 1827000044