Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 1206989 SILENCER AMTE-M-LH-N18
FESTO 1206989 SILENCER AMTE-M-LH-N18
AMTE Silencer
References
festo:
AMTE-M-LH-N18
rubix:
118A7933
manufacturer :
1206989
ean:
4052568061692
Technical specifications
Connecting diameter (inch)
1/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1206989 SILENCER AMTE-M-LH-N18
Silencer AMTE-M-LH-N18 Assembly Position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=1615 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistic Weight
9,07
g
Connecting diameter (inch)
1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.20
excl. VAT
/ 20
pieces
£
68.64
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC VCHN3-06 HIGH PRESSURE SILENCER
AVENTICS 1827000034
AVENTICS R414000155
SMC AN05-M5 COMPACT RESIN SILENCER
SMC EBKX-L7005-040 EXHAUST FILTER R1/4 40MICRON
SMC ANB1-C10 SILENCER
SMC NAN500-N06 SILENCER 3/4 (NPT)
SMC EBKX-L7006-040 EXHAUST FILTER R3/8 40MICRON
MECALINE 859073 PUSH-IN SILENCER 10
MECALINE EXHAUST SILENCER POLYETHYLENE M5 869650
MECALINE 869356 EXHAUST SILENCER MALE FLAT G 3/4IN
SMC ANA1-10 SILENCER
MECALINE 869355 EXHAUST SILENCER MALE FLAT G 1/8IN
PARKER MUFFLER P6M-PAB6
AVENTICS R412007715