References
Festo:AMTE-M-LH-G34
Rubix:118A8652
Manufacturer :1205864
EAN:4052568061630

Documents
Product details : FESTO 1205864 SILENCER AMTE-M-LH-G34
Silencer AMTE-M-H-G12 Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2745 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 80,31 g |
|---|---|
| Connecting diameter (inch) | 3/4 '' |
| Material | bronze, brass |
Show UNSPSC/ECL@SS
£ 150.10 excl. VAT
/ 10 pieces
£ 180.12 incl. VAT
- Delivery usually within ( 2 ) days