References
SMC:PSE314T
Rubix:2602146

Documents
Product details : SMC PSE314T PRESSURE SENSOR CONTROLLER
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Strengths
Pressure sensor controller
Response time: 1 ms or less
Set pressure resolution: 1/1000
Repeatability: ?0.1% F.S. or less
Response time: 1 ms or less
Set pressure resolution: 1/1000
Repeatability: ?0.1% F.S. or less
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | pressure sensor controller |
Show UNSPSC/ECL@SS
£ 194.88 excl. VAT
/ Each
£ 233.86 incl. VAT
- Delivery usually within ( 4 ) days