References
Dichtomatik:67174212
Rubix:169A2808
Manufacturer :67174212

Product details : DICHTOMATK GAMMA SEAL RB55X75X5.5
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 75 mm |
| Width | 5.5 mm |
| Material | fkm/fpm |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 34.70 excl. VAT
/ Each
£ 41.64 incl. VAT
- Usually arrives within 14 working days
