SIMRIT 40413131 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU4SLX2 80 X 125 X 12/8 72 NBR 902
rubix:251A8852
manufacturer :40413131
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter125 mm
Width12 mm
See all Specifications

Product details : SIMRIT 40413131 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal NBR

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter125 mm
Width12 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days