References
Dichtomatik:67063358
Rubix:167A6179
Manufacturer :67063358

Product details : FPM60X100X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 12.34 excl. VAT
/ Each
£ 14.81 incl. VAT
- Usually arrives within 14 working days
