Shaft SEALING RING HM14
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 38.1 mm |
Width | 3.18 mm |
Logistic Weight | 2 g |
---|---|
Inner diameter | 31.75 mm |
Outer diameter | 38.1 mm |
Width | 3.18 mm |
Material | NBR |
Execution | Outer metal-armature gasket without spring |
In stock: Next day delivery