SIMRIT 40413494 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU4X2 40 X 62 X 10 X 8 72 NBR 902
rubix:251A9018
manufacturer :40413494
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter62 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40413494 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter62 mm
Width10 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days