SIMRIT 40413154 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM6SLX7 120 X 150 X 12 X 0 75 FKM 585
rubix:251A8867
manufacturer :40413154
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter150 mm
Width12 mm
See all Specifications

Product details : SIMRIT 40413154 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 585

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter150 mm
Width12 mm
MaterialFKM
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days