References
Freudenberg Sealing Technologies:40413863
Rubix:252A5308
Manufacturer :40413863

Documents
Product details : SIMRIT 40413863 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal 72 NBR 902
Technical specifications
Attributes
| Inner diameter | 48 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 17.23 excl. VAT
/ Each
£ 20.68 incl. VAT
- Usually arrives within 14 working days
