References
Freudenberg Sealing Technologies:49345231
Rubix:251A9598
Manufacturer :49345231

Product details : SIMRIT 49345231 FREUDENBERG SEAL
Standard types according to DIN 3760, with outer elastomer sleeve, with and without additional dust lip (SL) to protect against light to medium levels of exterior soiling. Available in various designs and materials.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 33.50 excl. VAT
/ Each
£ 40.20 incl. VAT
- Usually arrives within 14 working days
