References
Freudenberg Sealing Technologies:40413479
Rubix:251A9010
Manufacturer :40413479

Documents
Product details : SIMRIT 40413479 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 595
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 7.5 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 123.17 excl. VAT
/ Each
£ 147.80 incl. VAT
- Usually arrives within 14 working days
