SIMRIT 49323227 BABSL1 120.0X 140.0X 7.5 595


Simmerring BA

References
freudenberg sealing technologies:BABSL1 120 X 140 X 7,50 X 0 75 FKM 595
rubix:389A1228
manufacturer :49323227
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter140 mm
Width7.5 mm
See all Specifications

Product details : SIMRIT 49323227 BABSL1 120.0X 140.0X 7.5 595


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal FKM

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter140 mm
Width7.5 mm
Materialfkm
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days