Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM45X65X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM45X65X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 45 x 65 x 8 A FKM 80 TLVU FNGS
rubix:
168A0315
manufacturer :
20363
Technical specifications
Inner diameter
45
mm
Outer diameter
65
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM45X65X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
30
g
Inner diameter
45
mm
Outer diameter
65
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.47
excl. VAT
/ 10
pieces
£
252.57
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413594 BAB1SL 12.0X 22.0X 6.0 902
NBR25X45X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK NBR190X230X15AS SHAFT SEAL DOUBLE LIP
DICHTOMATK SEAL TO DIN 3760 R21 095,00X110,00X09,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 030,00X060,00X10,00 WA NBR
SKF 50X65X8 HMSA10 V RADIAL SHAFT SEAL
FREUDENBRG 40413123 OIL SEAL 65X100X12/8
FPM190X220X15AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 068,00X095,00X13,00 WA NBR
NBR50X80X10C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
SKF 125X160X12CRW1R WAVESEAL CRW1R
DICHTOMATK SEAL TO DIN3760 R23 100,00X120,00X10,00 WAS NBR
SIMRIT 67022504 FKM ROTARY SHAFT SEAL 30X52X10AS
DICHTOMATK SEAL TO DIN3760 R21 012,00X020,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 046,00X060,00X07,00 WAS NBR