SIMRIT 40413341 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU4SLX2 60 X 90 X 9/0 72 NBR 902
rubix:251A8957
manufacturer :40413341
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter90 mm
Width9 mm
See all Specifications

Product details : SIMRIT 40413341 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter90 mm
Width9 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days