SIMRIT 40413533 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BABSL 50 X 65 X 8 X 8,50 72 NBR 902
rubix:252A5288
manufacturer :40413533
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter65 mm
Width8 mm
See all Specifications

Product details : SIMRIT 40413533 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter65 mm
Width8 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days