References
SMC:C85Y20-10S
Rubix:108A0237
Manufacturer :00155189

Technical specifications
| Type | single acting cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC C85Y20-10S ISO 6432 CYLINDER
Technical specifications
Attributes
| Type | single acting cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
| Max. service pressure | 10 bar |
| Connection | mittelschwenkbefestigung / axialer druckluftanschluss am zylinderdeckel (y) |
Show UNSPSC/ECL@SS
£ 77.68 excl. VAT
/ Each
£ 93.22 incl. VAT
- Delivery usually within ( 7 ) days