PARKER CLAMPCYL.VB363C VB363C


Single Acting Pneumatic Cylinders with built in Hydro Pneumatic Intensifier - VB Series / Parker Pneumatic - Europe

References
parker hannifin:VB363C
rubix:157A8726
brand logo
brand logo
Technical specifications
Cylinder diameter36Ā mm
See all Specifications

Product details : PARKER CLAMPCYL.VB363C VB363C


The Parker VB actuator is a single acting pneumatic clamp cylinder with built in oleo pneumatic intensifier with a fully threaded body, for easy adjustment that it is simple and quick to install and suited to clamping, holding and riveting applications. Forces up to 2100daN.

Markets
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Rubber and Tyre Processing

Features/Benefits:
• Operated using compressed air so no special installation required
• Oleo pneumatic intensifier for increased clamping pressure
• Compact size to force ratio
• Fully threaded body, for easy adjustment that it is simple and quick to install

Applications:
• Clamping and holding applications
• Riveting

General Technical Data:
• International standards : N/A
• Bore Sizes : N/A 
• Stroke Length : 3 to 12mm
• Versions : Single Acting Spring Return
• Cushioning : N/A
• Position sensing : N/A
• Installation :
                   - Directly using fully threaded body
                   - With optional mounting block
• Mounting position : Any

Operating and Environmental Data:
• Operating Medium : For best possible service life and trouble-free operation dry, filtered compressed air to ISO 8573-1:2010 quality class 3.4.3 should be used. This specifies a dew point of +3°C for indoor operation (a lower dew point should be selected for minus temperature operation and we recommend the use of an inline dryer) and is in line with the air quality from most standard compressors with a standard filter.
• Operating Pressure : 1 to 9 bar (Except VBH603 and VBH606 1 to 7 bar)
• Operating Temperature : +5°C to +50°C
• Pre-lubricated : Further lubrication is normally not necessary. If additional lubrication is introduced it must be continued.
• Corrosion Resistance : Resistant to corrosion

Material Specification - Cylinder:
• End covers : Zinc plated steel
• Cylinder barrel : Nickel plated steel
• Piston rod : Hardened steel
• Locking rings : Zinc plated steel
• Seals : NBR (Nitrile rubber)

Body Material: Steel
Body Type: Round
Bore Diameter: n/a
Corrosion Resistance Included: Yes
Cushioning Type: -
Cylinder Action: Single Acting Spring Return
Cylinder Type: Non-Guided
Diameter (mm): 36
Division: Electric Motion and Pneumatic Division - Europe
End Cap Material: Steel
Extend Stroke Force: 2400 N at 6 bar, -
Force (n): 2400 (at 6 bar)
Maximum Operating Pressure: 9, 131
Maximum Stroke Length: 3, 0.12
Mounting Option: Yes
Operating Temperature: 5 to 50, 41 to 122
Piston Rod Material: Hardened Steel
Port Size: G 1/8
Repairable: Yes
Retract Stroke Force: n/a, -
Rod End Thread Type: n/a
Specifications Met: -
Stroke (mm): 3

Technical specifications


Attributes
Cylinder diameter36Ā mm
Cylinder stroke3Ā mm
Show UNSPSC/ECL@SS
Ā£ 1,045.10 excl. VAT
/ Each
Ā£ 1,254.12 incl. VAT
  • Usually arrives within 14 working days