SMC VHS40-F02-D PRESSURE RELIEF 3 PORT VALVE
Single Action - VHS-D
See technical informationSee documentsReferences
SMC:VHS40-F02-D
Rubix:393A8402
Manufacturer :VHS40-F02-D

Technical specifications
| Coupling | g 1/4 '' |
|---|---|
| Material | resin |
| Max. service pressure | 10 bar |
Documents
Product details : SMC VHS40-F02-D PRESSURE RELIEF 3 PORT VALVE
Applicable series: AC-D.
Strengths
Modular design with body style consistent with FRL units
Flow rate up to 14098 l/min
Energy saving: zero air bleeding while switching the handle
OSHA standard compliant (US standard)
With built-in silencer for EXH port as an option.
Technical specifications
Attributes
| Coupling | g 1/4 '' |
|---|---|
| Material | resin |
| Max. service pressure | 10 bar |
| Type | pressure relief valve |
| Size | 1/4 |
Show UNSPSC/ECL@SS
£ 35.89 excl. VAT
/ Each
£ 43.07 incl. VAT
- Delivery usually within ( 8 ) days