References
Aventics:R412010581
Rubix:273A0928
Manufacturer :R412010581


Technical specifications
| Material | polyamide (housing);acrylonitrile butadiene rubber (seal);nickel-plated brass (port) |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
Documents
Product details : AVENTICS R412010581
Strengths
•Inlet-side throttling
Push-in fitting/External thread
Push-in fitting/External thread
Technical specifications
Attributes
| Material | polyamide (housing);acrylonitrile butadiene rubber (seal);nickel-plated brass (port) |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Type | check-choke valve |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
- Delivery usually within ( 5 ) days