References
Aventics:R412007254
Rubix:273A7161


Technical specifications
| Coupling | g 3/8 '' |
|---|---|
| Material | polyamide (housing);acrylonitrile butadiene styrene (front plate);acrylonitrile butadiene rubber (seal);die-cast zinc (threaded bushing) |
| Min. service pressure | 0.4 bar |
Documents
Product details : AVENTICS R412007254
The AVENTICS Series AS3 is a modular, versatile air preparation unit for universal application. This Series offers compact dimensions, is highly efficient, lightweight and easy-to-use. The AVENTICS Series AS guarantees reliability, safety, and efficiency with a simplified assembly and maintenance efforts.
Strengths
•This modular versatile series allows to combine a huge range of different functions
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
Simple assembly and low maintenance efforts
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
Simple assembly and low maintenance efforts
Applications
Universal
Technical specifications
Attributes
| Coupling | g 3/8 '' |
|---|---|
| Material | polyamide (housing);acrylonitrile butadiene styrene (front plate);acrylonitrile butadiene rubber (seal);die-cast zinc (threaded bushing) |
| Min. service pressure | 0.4 bar |
| Max. service pressure | 16 bar |
| Type | air preparation unit |
Show UNSPSC/ECL@SS
£ 129.72 excl. VAT
/ Each
£ 155.66 incl. VAT
- Usually arrives within 14 working days