AVENTICS R412007255


Series AS3

References
aventics:R412007255
rubix:273A7162
ean:3661475987042
brand logo
brand logo
Technical specifications
CouplingG 1/2 ''
MaterialPolyamide (Housing);Acrylonitrile Butadiene Styrene (Front Plate);Acrylonitrile Butadiene Rubber (Seal);Die-Cast Zinc (Threaded Bushing)
Min. service pressure 0.4 bar
See all Specifications

Product details : AVENTICS R412007255


The AVENTICS Series AS3 is a modular, versatile air preparation unit for universal application. This Series offers compact dimensions, is highly efficient, lightweight and easy-to-use. The AVENTICS Series AS guarantees reliability, safety, and efficiency with a simplified assembly and maintenance efforts.

Strengths

•This modular versatile series allows to combine a huge range of different functions
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
Simple assembly and low maintenance efforts

Applications

Universal

Technical specifications


Attributes
CouplingG 1/2 ''
MaterialPolyamide (Housing);Acrylonitrile Butadiene Styrene (Front Plate);Acrylonitrile Butadiene Rubber (Seal);Die-Cast Zinc (Threaded Bushing)
Min. service pressure 0.4 bar
Max. service pressure16 bar
TypePneumatic Distribution Block
Show UNSPSC/ECL@SS
£ 104.33 excl. VAT
/ Each
£ 125.20 incl. VAT
  • Usually arrives within 14 working days