Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 8598-31 SINGLE BANJO FIT 3 HEADS DIA MM 6-1/8
MECALINE 8598-31 SINGLE BANJO FIT 3 HEADS DIA MM 6-1/8
Single circular banjo coupler 3 ports
References
mecaline:
859831
rubix:
216A1897
ean:
3660338148026
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 8598-31 SINGLE BANJO FIT 3 HEADS DIA MM 6-1/8
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
SMC KQ2L06-02A ONE-TOUCH FITTING
NORGREN 102471018 SWIVEL ELBOW ADAPTER MALE
NORGREN C02880428 SWIVEL Y ADAPTER MALE
SMC KQ2K10-04AS BRASS FITTING 1/2 MALE THREAD I 10 TUBE
AVENTICS 2122204140
FESTO 133014 PUSH-IN L-FITTING LONG
SMC KQ2L06-G02-X2 ONE-TOUCH FITTING
SMC KQ2VS04-M5N1 ONE-TOUCH FITTING
SMC KQ2LF08-03A BRASS FITTING 3/8 FEMALE THREAD I 8 TUBE
FESTO 558789 PUSH-IN T-CONNECTOR NPQM-T-Q10-E-P10
SMC KQ2T07-32A ONE-TOUCH FITTING
SMC KQB2L10-G02 METRIC SIZE BRASS ONE-TOUCH FITTING
FESTO 133034 PUSH-IN T-CONNECTOR
LEGRIS LF3000 FITTING 3131 12 21
SMC KGH04-M5 FITTING