References
Festo:QSMT-2
Rubix:391A5807
Manufacturer :133034
EAN:4052568029173

Documents
Product details : FESTO 133034 PUSH-IN T-CONNECTOR
Push-in T connector QSMT-2 Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 1,71 g |
|---|---|
| Material | pbt |
| Connection 1 | for pneumatic tube od 2 mm |
| Profile | t-shape (push-pull fitting) |
| Connection 2 | for pneumatic tube od 2 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.63 excl. VAT
/ Each
£ 3.16 incl. VAT
- Delivery usually within ( 2 ) days