FESTO 558789 PUSH-IN T-CONNECTOR NPQM-T-Q10-E-P10
Push-In T-Connector
See technical informationSee documentsReferences
Festo:NPQM-T-Q10-E-P10
Rubix:115A9885
Manufacturer :558789
EAN:4052568055264

Documents
Product details : FESTO 558789 PUSH-IN T-CONNECTOR NPQM-T-Q10-E-P10
Push-in T connector NPQM-T-Q10-E-P10 Size=Standard, Nominal size=9 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 39,16 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 10 mm |
| Profile | npqm |
| Connection 2 | 10 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 62.00 excl. VAT
/ 10 pieces
£ 74.40 incl. VAT
- Delivery usually within ( 2 ) days