Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 8598-33 SINGLE BANJO FIT 3 HEADS DIA MM 8-1/8
MECALINE 8598-33 SINGLE BANJO FIT 3 HEADS DIA MM 8-1/8
Single circular banjo coupler 3 ports
References
mecaline:
859833
rubix:
216A1899
ean:
3660338148040
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 8598-33 SINGLE BANJO FIT 3 HEADS DIA MM 8-1/8
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.76
excl. VAT
/
Each
£
8.11
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
SMC KQ2LU10-00A-X35 ONE-TOUCH FITTING
SMC KQ2L01-99A ONE-TOUCH FITTING
SMC KQG2W12-04S ONE-TOUCH FITTING SUS 316
NORGREN 100400500 PFIT 5MM ELBOW CONNECTOR
SMC KRL12-04S FITTING
SMC KGU08-02S STAINLESS STEEL ONE-TOUCH FITTING
MECALINE 858887 LONG MALE 90DEG ELBOW MM 6 M6
SMC KQ2V06-G01A1 ONE-TOUCH FITTING
SKF THPN M16G1/4 NIPPLE M16X1.5CONE MALE G1/4 400MPA
SMC KQ2L12-16A MALE FITTING I 12 TUBE I 16 TUBE
SMC KGL08-03S FITTING
SMC LQ-3P08-1 HIGH PURITY FLUOROPOLYMER FITTING
FESTO 133069 PUSH-IN L-FITTING NPQP-LQ-R38-Q12-FD-P10
SMC KQ2S08-01NP ONE-TOUCH FITTING
SMC KQ2W08-01NP ONE-TOUCH FITTING