MECALINE 858887 LONG MALE 90DEG ELBOW MM 6 M6
PARALLEL MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Mecaline:858887
Rubix:216A1687
EAN:3660338139574

Documents
Product details : MECALINE 858887 LONG MALE 90DEG ELBOW MM 6 M6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | m6 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
- In stock: Next day delivery
