Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 8598-36 SINGLE BANJO FITTING 3 HEADS MM 10-G1/4IN
MECALINE 8598-36 SINGLE BANJO FITTING 3 HEADS MM 10-G1/4IN
Single circular banjo coupler 3 ports
References
mecaline:
859836
rubix:
216A1908
ean:
3660338148071
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 8598-36 SINGLE BANJO FITTING 3 HEADS MM 10-G1/4IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.82
excl. VAT
/
Each
£
15.38
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
SMC KQ2VS12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
SMC KQ2C-06B-BU COLOUR CAP
SMC KQ2L10-01AS-X35 ONE-TOUCH FITTING
LEGRIS BANJO FITTING 3018 06 10
SMC KQ2U08-02NP ONE-TOUCH FITTING
SMC KQ2LF04-01A BRASS FITTING 1/8 FEMALE THREAD I 4 TUBE
SMC KPQH08-00 ONE TOUCH FITTING FOR CLEAN ROOM
FESTO 153374 PUSH-IN Y-CONNECTOR QSMY-6-4
SMC KQ2S06-01NS1 ONE-TOUCH FITTING
SMC KQ2W06-G02A1 ONE-TOUCH FITTING
4MM - TEE CAMOZZI 6540-4
SMC KQB2F10-G03 ONE-TOUCH FITTING
SMC KQG2U06-00 STAINLESS STEEL ONE-TOUCH FITTING
FESTO 133189 PUSH-IN FITTING QS-1/2-10-50
FESTO 8086953 PUSH-IN FITTING NPQR-DK-G38-Q8