References
Camozzi:6540 4
Rubix:4524524
Manufacturer :6540-4

Documents
Product details : 4MM - TEE CAMOZZI 6540-4
Series 6000 super-rapid fittings have been designed with a special collet which provides an homogeneous tight on the whole surface of plastic tubes, thus ensuring high reliability and a long service life, also after connections and disconnections of the tube are repeated several times.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 2 | 9 |
| Max. temperature | 80 °C |
| Type | push in fitting-equal tube tee-4mm tube |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
- Usually arrives within 14 working days
