Push-in Y-Connector
Material | pbt |
---|---|
Connection 1 | 6 mm |
Logistics dimensions (L x W x H) | 90x60x20 mm |
---|---|
Logistic Weight | 5,4 g |
Material | pbt |
Connection 1 | 6 mm |
Profile | qsmy |
Connection 2 | 4 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery