Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 8598-37 SINGLE BANJO FITTING 3 HEADS MM 10-G3/8IN
MECALINE 8598-37 SINGLE BANJO FITTING 3 HEADS MM 10-G3/8IN
Single circular banjo coupler 3 ports
References
mecaline:
859837
rubix:
216A1909
ean:
3660338148088
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 8598-37 SINGLE BANJO FITTING 3 HEADS MM 10-G3/8IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.90
excl. VAT
/
Each
£
17.88
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
SMC KQ2ZD08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
SMC KQ2T08-00A-X35 ONE-TOUCH FITTING
FESTO 186349 PUSH-IN T-FITTING QST-G3/8-16
LEGRIS LF3000 FITTING 3129 06 13
SMC KQB2T23-04 ONE-TOUCH FITTING
FESTO 4491 RING PIECE TK-M5-PK-3
NORGREN C01670618 PFITC 6MM-R1/8 SWIVEL TEE
SMC KGH12-02 FITTING
SMC KGL08-02S FITTING
SMC LQ3E3A-S HIGH PURITY FLUOROPOLYMER FITTING
SMC KRH10-04S FITTING
SMC KQ2S04-M5N1 ONE-TOUCH FITTING
SMC KQ2W06-G01N ONE-TOUCH FITTING
SMC KQ2VF06-M5N ONE-TOUCH FITTING
SMC DT10-00 FITTING