References
Festo:QST-G3/8-16
Rubix:118A0529
Manufacturer :186349
EAN:4052568076153

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186349 PUSH-IN T-FITTING QST-G3/8-16
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 17.43 excl. VAT
/ Each
£ 20.92 incl. VAT
- Delivery usually within ( 2 ) days