References
Festo:TK-M5-PK-3
Rubix:121A6336
Manufacturer :4491
EAN:4052568018979

Documents
Product details : FESTO 4491 RING PIECE TK-M5-PK-3
Ring piece TK-M5-PK-3 With 2 sealing rings. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Authorisation=Germanischer Lloyd, Pneumatic Connection=PK-3 with union Nut, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 10,18 g |
|---|---|
| Material | zinc die-cast |
| Connection 1 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 10.44 excl. VAT
/ Each
£ 12.53 incl. VAT
- Usually arrives within 14 working days