SMC JAHF50-20-150 HEAVY LOAD FLOATING JOINT
JAH, Floating Joint, Heavy Load, Standard
See technical informationSee documentsReferences
SMC:JAHF50-20-150
Rubix:122A4041
Manufacturer :JAHF50-20-150

Documents
Product details : SMC JAHF50-20-150 HEAVY LOAD FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Heavy load type floating joint
•Mountings: basic, flange, foot
•Eleven sizes available
•Long life (with dustproof cover)
•Rotation angle: ¹5°
Mounting: F (Flange)
Applicable Bore Size: 50mm
Nominal Thread: 20-150 (M20 x 1.5)
Option: None
•Heavy load type floating joint
•Mountings: basic, flange, foot
•Eleven sizes available
•Long life (with dustproof cover)
•Rotation angle: ¹5°
Mounting: F (Flange)
Applicable Bore Size: 50mm
Nominal Thread: 20-150 (M20 x 1.5)
Option: None
Technical specifications
Attributes
| Logistic Weight | 217,7 g |
|---|---|
| Type | smc jahf50-20-150 heavy load floating joint |
Show UNSPSC/ECL@SS
£ 83.92 excl. VAT
/ Each
£ 100.70 incl. VAT
- Delivery usually within ( 4 ) days