References
Festo:EASC-G1-75-100
Rubix:391A0581
Manufacturer :570827
EAN:4052568101015

Documents
Product details : FESTO 570827 COVERING
Cover EASC-G1-75-100 Size=75, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Note on materials: Cover profile=(* Wrought Aluminium alloy, * Anodised)
Cover EASC-G1-75-100 Size=75, Mounting position=any, Corrosion resistance class KBK=2, Material note=RoHS compliant, Material information cover profile=(* wrought aluminium alloy, * anodized)
Technical specifications
Attributes
| Logistic Weight | 30,6 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 54.41 excl. VAT
/ Each
£ 65.29 incl. VAT
- Delivery usually within ( 6 ) days