FESTO 163487 STANDARDS-BASED CYLINDER DNC-100-250-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-100-250-PPV
Rubix:134A0129
Manufacturer :163487
EAN:4052568134877

Documents
Product details : FESTO 163487 STANDARDS-BASED CYLINDER DNC-100-250-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 7000 g |
|---|---|
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 614.95 excl. VAT
/ Each
£ 737.94 incl. VAT
- Delivery date on request
Contact a branch