References
Festo:MS2-LF-M5-C-P-M-B
Rubix:263A6806
Manufacturer :8183325
EAN:4052568626945

Documents
Product details : FESTO 8183325 FILTER MS2-LF-M5-C-P-M-B
Technical specifications
Attributes
| Threading diameter (inch) | 0.197 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | sinterfilter (centrifugaalafscheider) |
| Material | reinforced pa;pe (compressed air filter) |
| Volume flow rate | 225 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
| Connection | m5 |
Show UNSPSC/ECL@SS
£ 25.64 excl. VAT
/ Each
£ 30.77 incl. VAT
- Delivery usually within ( 6 ) days