Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162639 FINE FILTER LFMB-3/4-D-MIDI-A
FESTO 162639 FINE FILTER LFMB-3/4-D-MIDI-A
LFMB Fine filter
References
festo:
LFMB-3/4-D-MIDI-A
rubix:
114A0695
manufacturer :
162639
ean:
4052568131821
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162639 FINE FILTER LFMB-3/4-D-MIDI-A
Fine Filter LFMB-3/4-D-MIDI-A With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
842,9
g
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
239.35
excl. VAT
/
Each
£
287.22
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
PARKER IL761151 FILTER
FESTO 553032 ACTIVATED CARBON FILTER
SMC AMF350C-04 ODOUR REMOVAL FILTER
AVENTICS R412006565
FESTO 192555 FILTER LF-D-MIDI-A
FESTO 552946 ACTIVATED CARBON FILTER CARTRIDGE MS9-LFX
SMC AF30-F03-D AIR FILTER
PARKER 3075ZP AIR FILTER ELEMENT
SMC AF30-N03D-A AIR FILTER
FESTO 537145 FINE-FILTER CARTRIDGE MS12-LFM-B
AVENTICS 0821303541 SERIES NL4 COMPRESSED AIR FILTER
SMC AFF8C-F04D MAIN LINE FILTER
FESTO 535654 FILTER MS4-LF-1/4-CUM
FESTO 537151 FILTER MS12-LF-G-EUV
SMC AF30-F02-D AIR FILTER