References
IMI Norgren:F72G-2GN-AL3
Rubix:115A1220
Manufacturer :F72G-2GN-AL3

Documents
Product details : NORGREN F72G-2GN-AL3 FILTER EXCELON
Compressed Air Filter 40 My G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | zinc |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 212.89 excl. VAT
/ Each
£ 255.47 incl. VAT
- Usually arrives within 14 working days
