• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. MK K3702 2-GANG GRID FRAME

MK K3702 2-GANG GRID FRAME

Grid Plus Grid Yoke

See technical information

References

MK (Honeywell):K3702
Rubix:80335588
brand logo
brand logo

Technical specifications

Type2 gang

Product details : MK K3702 2-GANG GRID FRAME


High quality grid frame
Grid frame earth terminal has 16mm2 cable capacity

Technical specifications


Attributes
Type2 gang
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

MCG CM33002/CL PORTABLE TOOL TRANSFORMER 3300VA (H)262 MM X (W)192 MMSCHNEIDER L.P DOWN ZBY2308SMC IZT41-40D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZTP43-L IZTP43 HIGH-VOLTAGE POWER SUPPLY MODULESIEMENS 3TY75611KA00 SWITCH BLOCKMK K3631WHI 1 GANG MOULDED FRONTPLATE PACK OF 10XAPK1501 SCHNEIDER HARMONY XAP, XB2 SL, CONTROL STATION, ZINCCENTAUR PVC MT 5-5W CMT 5 EQUAL TEEWIELAND 2S35 35MM END STOP (W)8 MMCENTAUR PVC CSB 20W 20MM SLIP BEND WHITE (DIA)20 MMSMC IZS40-580C-06B IONIZERCENTAUR PVC 25 CRB 2B 25MM TERMINAL 1 WAY BOX BLACK (DIA)25 MMSMC IZT43-L36HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERGREENBROOK ELECTRICAL H92-MP RCD PBREAKER FSU MTL 13A PAS (H)86 MM X (SMC IZT43-D36H-N IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap