Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Pawls and sockets
Pawl extension
FACOM EXTENSION K.214A
FACOM EXTENSION K.214A
SJ-K214 - 203 series key extension
References
facom:
K.214A
rubix:
1239099
ean:
3148510310404
Technical specifications
Length
860
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM EXTENSION K.214A
SJ-K214 - 203 series key extension
- doubles or triples wrench capacity Ref J.203DA - S.203DA.
- Use with:
- 152 ratchets.
- 20 Series bits: SJ.214.
- 3/4” sockets : K.214A.
L: 400 mm.
Size: x 2 daN.m.
Wrench size: x 2.
Weight: 0.680 kg.
Technical specifications
Attributes
Logistic Weight
3000
g
Packaged dimensions (D x W x H)
875
x
65
x
30
mm
Package weight
3015
g
Length
860
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.18
excl. VAT
/
Each
£
228.22
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM EXTENSION SJ.214
GEDORE 2 AR 1 2AR EXTENTION TUBE 2 32-41 610MM
FACOM EXTENSION SJ.214
GEDORE 2 AR 1 2AR EXTENTION TUBE 2 32-41 610MM