References
Facom:SJ.214
Rubix:1240920
EAN:3148510590004

Product details : FACOM EXTENSION SJ.214
SJ-K214 - 203 series key extension
- doubles or triples wrench capacity Ref J.203DA - S.203DA.
- Use with:
- 152 ratchets.
- 20 Series bits: SJ.214.
- 3/4” sockets : K.214A.
L: 400 mm.
Size: x 2 daN.m.
Wrench size: x 2.
Weight: 0.680 kg.
- doubles or triples wrench capacity Ref J.203DA - S.203DA.
- Use with:
- 152 ratchets.
- 20 Series bits: SJ.214.
- 3/4” sockets : K.214A.
L: 400 mm.
Size: x 2 daN.m.
Wrench size: x 2.
Weight: 0.680 kg.
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Packaged dimensions (D x W x H) | 420x30x15 mm |
| Package weight | 771 g |
| Square drive adapter | 20 x 7 '' |
| Length | 400 mm |
Show UNSPSC/ECL@SS
£ 78.72 excl. VAT
/ Each
£ 94.46 incl. VAT
- Delivery usually within ( 14 ) days
